3208 A-2RS1/C3
Description
3208 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMX80MMX30.2MM
Part # 3208 A-2RS1/C3
BDI # 1250327
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258061
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3207 A-2RS1/C3
Description
3207 A-2RS1/C3 ANG CONTACT BALL BRG ; 35MMX72MMX27MM
Part # 3207 A-2RS1/C3
BDI # 1250313
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258078
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3203 A-2RS1TN9
Description
3203 A-2RS1TN9 ANG CONTACT BALL BRG ; 17MM IDX40MM ODX17.5MM WD DBL ROW
Part # 3203 A-2RS1TN9
BDI # 1414441
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258119
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3306 A-2RS1
Description
3306 A-2RS1 ANG CONTACT BALL BRG ; 30MMX72MMX30.2MM
Part # 3306 A-2RS1
BDI # 1250816
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257941
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3200 A-2RS1TN9
Description
3200 A-2RS1TN9 ANG CONTACT BALL BRG ; 10MMX30MMX14MM
Part # 3200 A-2RS1TN9
BDI # 1250156
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258139
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)