Page 1 of 38

Next

Compare
HK2016

COMPARE

HK2016

Description
HK2016 ; NRB DRAWN CUP CAGED BEARING

KOYO

Part # HK2016

BDI # 1407547

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.024
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 592093
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
22212EAE4

COMPARE

22212EAE4

Description
22212EAE4 SPHERICAL ROLLER BRG ; 60MM BOREX110MM ODX28MM W 2-ROW

NSK

Part # 22212EAE4

BDI # 1412653

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22211 EK/C3

COMPARE

22211 EK/C3

Description
22211 EK/C3 SPHR ROLLER BRG ; 55MM BORE 100MM OD 25MM WID

SKF

Part # 22211 EK/C3

BDI # 1418882

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
HK2016

COMPARE

HK2016

Description
HK2016 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 20MM BORE 26MM OD

INA

Part # HK2016-B

BDI # 18312296

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.024
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 591589
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
7308 BECBY

COMPARE

7308 BECBY

Description
7308 BECBY ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD

SKF

Part # 7308 BECBY

BDI # 1265755

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257604
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY