3308 A
Description
3308 A ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 36.5MM WD DR OPEN
Part # 3308 A
BDI # 1416794
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7215-B-XL-MP-UA
Description
7215-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 75MM X 130MM
Part # 7215-B-XL-MP-UA
BDI # 1151799
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235506
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3311 ENR/C3
Description
3311 ENR/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 55MMB 120MMOD 49.2MMWD DR
Part # 3311 ENR/C3
BDI # 1250930
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
7318BYG
Description
7318BYG ANGULAR CONTACT BALL BRG ; 90MM BOREX190MM ODX43MM W 1-ROW
Part # 7318BYG
BDI # 17758517
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254280
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5203SB
Description
MRC.5203SB ANG CONTACT BALL BRG ; NON-RETURNABLE 17MMB 40MMOD 17.5MM WD
Part # MRC.5203SB
BDI # 662774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256082
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)