6208 NR
Description
6208 NR DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD SR OPEN
Part # 6208 NR
BDI # 1421923
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
3311 ENR/C3
Description
3311 ENR/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 55MMB 120MMOD 49.2MMWD DR
Part # 3311 ENR/C3
BDI # 1250930
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6013 NRJEM
Description
6013 NRJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SR 65MMX100MMX18MM OPEN
Part # 6013 NRJEM
BDI # 21479991
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2461
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
5308MG
Description
MRC.5308MG ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 36.5MM WD
Part # MRC.5308MG
BDI # 662990
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256381
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6310 NRJEM
Description
6310 NRJEM DEEP GROOVE BALL BRG ; SR 50MMX110MMX27MM OPEN
Part # 6310 NRJEM
BDI # 21480136
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2404
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes