22313 E/C3
Description
22313 E/C3 SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID SHAFT MOUNT
Part # 22313 E/C3
BDI # 1418914
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22220 E/C3
Description
22220 E/C3 SPHR ROLLER BRG ; 100MM BORE 180MM OD 46MM WID SHAFT MOUNT
Part # 22220 E/C3
BDI # 1416671
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3311 ENR/C3
Description
3311 ENR/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 55MMB 120MMOD 49.2MMWD DR
Part # 3311 ENR/C3
BDI # 1250930
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3310 E
Description
3310 E ANG CONTACT BALL BRG ; NON-RETURNABLE 50MMX110MMX44.4MM
Part # 3310 E
BDI # 1250911
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257861
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5310C3
Description
5310C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 50MM ID 110MM OD 44.4MM W
Part # 5310C3
BDI # 1203868
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256995
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)