CWDL3504
Description
CWDL3504 WASHDOWN DUTY MOTOR ; .5HP 1740RPM 1PH 60HZ 56C 3520L TEFC F1
Part # CWDL3504
BDI # 126319
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
VL3504
Description
VL3504 GENERAL PURPOSE AC MOTOR ; .5HP 1725RPM 1PH 60HZ 56C 3421L TEFC F1
Part # VL3504
BDI # 131050
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.97
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face