EM3556T

COMPARE

EM3556T

Description
EM3556T GENERAL PURPOSE AC MOTOR ; 1HP 1170RPM 3PH 60HZ 145T 3526M TEFC F1

BALDOR-RELIANCE

Part # EM3556T

BDI # 127332

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.31
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3582T

COMPARE

EM3582T

Description
EM3582T GENERAL PURPOSE AC MOTOR ; 1HP 1170RPM 3PH 60HZ 145T 0526M TEFC F1

BALDOR-RELIANCE

Part # EM3582T

BDI # 127342

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY