EJMM4109T
Description
EJMM4109T PUMP MOTOR ; 40HP 3530RPM 3PH 60HZ 324JM 1058M TEFC F
Part # EJMM4109T
BDI # 127070
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted