50JA14
Description
50JA14 ROLLER CHAIN SPROCKET ; 5/8" P 14T BORE FOR JA BUSHING
Part # 50JA14
BDI # 622059
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30996
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed