NS881-25T 1IN KWSS

COMPARE

NS881-25T 1IN KWSS

Description
NS881-25T 1" KW SS SPROCKET ; 614-44-1 MOLDED SPLIT

REXNORD

Part # 9168205

BDI # 18146054

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS881-25T 1-1/4IN KWSS

COMPARE

NS881-25T 1-1/4IN KWSS

Description
NS881-25T 1-1/4" KW SS SPROCKET ; 614-44-3 MOLDED SPLIT

REXNORD

Part # 9168210

BDI # 18146056

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Outside Diameter - Millimeter: 154.178
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY