24370 / 2.438X3.5X0.438 CRWH1 R
Description
CRSEAL 24370 / 2.438X3.5X0.438 CRWH1 R ; SGL LIP SEAL
Part # 24370
BDI # 1243726
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184422
17557 / 1.75X2.75X0.313 CRW1 R
Description
CRSEAL 17557 / 1.75X2.75X0.313 CRW1 R ; SGL LIP SEAL
Part # 17557
BDI # 1414064
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183096
85X105X12 HMS5 RG
Description
CRSEAL 85X105X12 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 3.346MM SHAFT DIA 105MMB
Part # 85X105X12 HMS5 RG
BDI # 1258056
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609044
14857 / 1.5X2X0.25 HM14 R
Description
CRSEAL 14857/ 1.5X2X0.25 HM14 R LIP SEAL
Part # 14857
BDI # 1414032
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182290
17484 / 1.75X2.686X0.313 CRW1 R
Description
CRSEAL 17484 / 1.75X2.686X0.313 CRW1 R ; SGL LIP SEAL
Part # 17484
BDI # 1243143
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
183052