HB882CN210TC/20.81A1SI2.125X3.94
Description
HB882CN210TC/20.81A1SI2.125X3.94 ; HELICAL GEAR REDUCER
Part # H8C21S02081
BDI # 299015
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.79
Overall Width - Inch:
13.07
HB1082CN250TC/19.48A1SI2.374X4.72
Description
HB1082CN250TC/19.48A1SI2.374X4.72 ; HELICAL GEAR REDUCER
Part # H10C25S01948
BDI # 298413
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.84
Overall Width - Inch:
16.14
HB382 140-CC 21.67 1IN SHFT
Description
H3C14S02167 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H3C14S02167
BDI # 298599
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
11.62
Overall Width - Inch:
6.61