50SDS25
Description
50SDS25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORE FOR SDS BUSHING
Part # 50SDS25
BDI # 622128
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31012
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
H60P25
Description
H60P25 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178078
BDI # 327878
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Split Taper Bushing
Global Part Number GPN:
10289
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
8MX-25S-21
Description
8MX-25S-21 SYNCHRONOUS PULLEY ; 21MM W 8MM PITCH 25T
Part # 77182025
BDI # 1117363
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed