W1230

COMPARE

W1230

Description
W1230 WORM GEAR ; 0.5" FACE WD 12" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # W1230

BDI # 612867

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Web Style | Minimum Bore 1/2
Global Part Number GPN: 667185
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY