3311 ENR/C3
Description
3311 ENR/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 55MMB 120MMOD 49.2MMWD DR
Part # 3311 ENR/C3
BDI # 1250930
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
G5208-2RS-N
Description
G5208-2RS-N ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 40MM BORE 80MM OD
Part # G5208-2RS-N
BDI # 18313755
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Global Part Number GPN:
258336
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5308MG
Description
MRC.5308MG ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 36.5MM WD
Part # MRC.5308MG
BDI # 662990
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256381
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
G5206-2RS-N
Description
G5206-2RS-N ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 30MM BORE 62MM OD
Part # G5206-2RS-N
BDI # 18313754
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Global Part Number GPN:
258334
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
Yes
Number of Bearings:
1 (Single)