H100E25

COMPARE

H100E25

Description
H100E25 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 25T QD-BUSH W/HT

TSUBAKI

Part # 100E25H

BDI # 920196

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 9.974
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.645
Other Features: QD Bushing
Pitch Diameter - Millimeter: 253.34
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY