Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Split Taper Bushing
Global Part Number GPN:
9831
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Metric
Material:
Brass
Outside Diameter - Inch:
10.753
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Rough Bore
16B32BR 50MM
Description
16B32BR 50MM SPROCKET ; 50MM BORE 32 TEETH STEEL
Part # 16B32BR 50MM
BDI # 21445089
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Metric
Material:
Brass
Outside Diameter - Inch:
10.753
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore