S1640HT 1 KW 2SS ZP

COMPARE

S1640HT 1 KW 2SS ZP

Description
S1640HT 1 KW 2SS ZP SPUR GEAR ; 40 TEETH 14.5DEG PRESS ANG 2.5" PD

MARTIN SPROCKET & GR

Part # S1640HT 1 KW 2SS ZP

BDI # 21552218

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY