50A45
Description
50A45 ROLLER CHAIN SPROCKET ; 5/8" P 45T 21/32" MIN PLAIN BORE A PLATE
Part # 50A45
BDI # 621188
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Global Part Number GPN:
31747
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
60BTB45
Description
60BTB45 ROLLER CHAIN SPROCKET ; 3/4" P 45T BORE FOR 2012 BUSHING
Part # 60BTB45
BDI # 623438
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32207
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed