Page 1 of 2

Next

Compare
NU 2207 ECP

COMPARE

NU 2207 ECP

Description
NU 2207 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 35MMB 72MMOD 23 WID

SKF

Part # NU 2207 ECP

BDI # 1418422

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455530
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 208 ECP

COMPARE

NJ 208 ECP

Description
NJ 208 ECP CYLINDRICAL RLR BRG

SKF

Part # NJ 208 ECP

BDI # 1419959

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 454954
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 311 ECM/C3

COMPARE

NU 311 ECM/C3

Description
NU 311 ECM/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 55MMB 120MMOD 29 WID

SKF

Part # NU 311 ECM/C3

BDI # 1418661

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455775
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 311 ECM

COMPARE

NU 311 ECM

Description
NU 311 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 55MMB 120MMOD 29 WID

SKF

Part # NU 311 ECM

BDI # 1418660

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455774
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
N222EAG1C3

COMPARE

N222EAG1C3

Description
N222C3 CYLINDRICAL ROLLER BEARING ; 110MMX200MMX38MM

NTN

Part # N222EAG1C3

BDI # 1224315

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 453256
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY