6207VV
Description
6207VV DEEP GROOVE BALL BRG ; 35MM BOREX72MM ODX17MM W 1-ROW
Part # 6207VV
BDI # 1186465
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5383
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
62206-2RS1
Description
62206-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 20MM WD
Part # 62206-2RS1
BDI # 1419025
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262950
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
62202-2RS1
Description
62202-2RS1 DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 14MM WD
Part # 62202-2RS1
BDI # 1415141
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262947
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203-625ZZC3
Description
6203-625ZZC3 DEEP GROOVE BALL BRG ; 5/8" BOREX1.575" ODX.472" W 1-ROW
Part # 6203-625ZZC3
BDI # 1186415
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
6029
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202LLBC3/EM
Description
6202LLBC3/EM DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W DOUBLE SEALED
Part # 6202LLBC3/EM
BDI # 1206006
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No