LL735410-2

COMPARE

LL735410-2

Description
LL735410-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 8-1/2" OD 19/32" WD

TIMKEN

Part # LL735410-20024

BDI # 1363740

Features

Component: Cup
Width - Millimeter: 15.088
Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Outside Diameter - Millimeter: 215.9

Other Features: Light Duty
Global Part Number GPN: 645895
Precision Class: Standard
Width - Inch: 0.594
Basic Number: LL735410

Price Inventory : Available to order
Loading Price
QTY
N222EAG1C3

COMPARE

N222EAG1C3

Description
N222C3 CYLINDRICAL ROLLER BEARING ; 110MMX200MMX38MM

NTN

Part # N222EAG1C3

BDI # 1224315

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 453256
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
7222 BECBY

COMPARE

7222 BECBY

Description
7222 BECBY ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD

SKF

Part # 7222 BECBY

BDI # 1265746

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257655
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
222RDU-BKE

COMPARE

222RDU-BKE

Description
222RDU-BKE ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD

SKF

Part # 222RDU-BKE

BDI # 662380

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 15 Degree
Global Part Number GPN: 254473
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY