Page 1 of 15

Next

Compare
5 5V 1320 E

COMPARE

5 5V 1320 E

Description
5 5V 1320 E V-BELT SHEAVE ; 5 GROOVES 13.2" OD BUSHED

MARTIN SPROCKET & GR

Part # 5 5V 1320 E

BDI # 621039

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.2
Outside Diameter - Millimeter: 335.28
Other Features: QD Bushing | Arm Style
Global Part Number GPN: 580777

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 5

Price Inventory : In stock
Loading Price
QTY
6222/C3

COMPARE

6222/C3

Description
6222/C3 DEEP GROOVE BALL BRG ; 110MMX200MMX38MM

SKF

Part # 6222/C3

BDI # 1416981

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1856
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
PX90 TL 2517

COMPARE

PX90 TL 2517

Description
PX90 TL 2517 COUPLING HUB ; 8.213" OD HUB 1-3/4" LTB

DODGE

Part # 010605

BDI # 239713

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.213

Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type: Elastomeric Coupling
Torque: 4502In-Lbs

Price Inventory : In stock
Loading Price
QTY
E50 ELEMENT OMEGA 7300045

COMPARE

E50 ELEMENT OMEGA 7300045

Description
E50 ELEMENT OMEGA 7300045 ; 7300045

REXNORD

Part # 9648630

BDI # 18143290

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 11
Outside Diameter - Millimeter: 279.4

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.38
Coupling Type: Elastomeric Coupling
Torque: 7650In-Lbs

Price Inventory : In stock
Loading Price
QTY
22222 EK/C3

COMPARE

22222 EK/C3

Description
22222 EK/C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID

SKF

Part # 22222 EK/C3

BDI # 1415835

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY