Page 1 of 2

Next

Compare
W1230

COMPARE

W1230

Description
W1230 WORM GEAR ; 0.5" FACE WD 12" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # W1230

BDI # 612867

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Web Style | Minimum Bore 1/2
Global Part Number GPN: 667185
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
S1230

COMPARE

S1230

Description
S1230 SPUR GEAR ; 14 1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S1230

BDI # 611610

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN: 671992
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
BS1254-3

COMPARE

BS1254-3

Description
BS1254-3 BEVEL GEAR ; 4-1/2" PITCH DIA 12 DP PITCH

MARTIN SPROCKET & GR

Part # BS1254-3

BDI # 606407

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 4.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 15.24

Face Width - Inch: 0.6
Pitch: 12 DP
Other Features: 3:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8 | Optional Hardened Teeth
Global Part Number GPN: 666273
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
ND24 B

COMPARE

ND24 B

Description
ND24 B SPUR GEAR ; 2" PITCH DIA 12 DP 3/4" FACE

BOSTON GEAR

Part # 09764

BDI # 161062

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Plain Style | Type A | Minimum Bore 5/8
Global Part Number GPN: 667526
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GD24

COMPARE

GD24

Description
GD24 CHANGE SPUR GEAR ; 1" BORE 2" PITCH DIA 12 DP

BOSTON GEAR

Part # 10150

BDI # 161249

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN: 667387
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY