191558.00
Description
191558.00 WASHDOWN MOTOR ; 1HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 191558.00
BDI # 21515504
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2-3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
191491.00
Description
191491.00 WASHDOWN MOTOR ; 2HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 191491.00
BDI # 20181048
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8-5.4/2.7 Ampere | 4 Poles
Mounting Method:
Rigid
20X35X7 HMSA10 RG
Description
CRSEAL 20X35X7 HMSA10 RG DBL LIP SEAL ; 0.787MM SHAFT DIA 35MM HOUSING BORE
Part # 20X35X7 HMSA10 RG
BDI # 1414818
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606685
191205.00
Description
191205.00 WASHDOWN MOTOR ; 0.33/0.5HP 208-230/460VAC 1.5-1.6/0.8A
Part # 191205.00
BDI # 20180574
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.78
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.5-1.6/0.8 Ampere | 4 Poles
Mounting Method:
C-Face
114638.00
Description
114638.00 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC
Part # 114638.00
BDI # 20182620
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.48
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method:
C-Face