85X105X12 HMS5 RG
Description
CRSEAL 85X105X12 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 3.346MM SHAFT DIA 105MMB
Part # 85X105X12 HMS5 RG
BDI # 1258056
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609044
25091 / 2.5X3.751X0.438 CRWH1 R
Description
CRSEAL 25091 / 2.5X3.751X0.438 CRWH1 R ; SGL LIP SEAL
Part # 25091
BDI # 1243779
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
184516
25007 / 2.5X3.5X0.25 HM21 R
Description
CRSEAL 25007 / 2.5X3.5X0.25 HM21 R SEAL
Part # 25007
BDI # 1248713
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604285
68X90X10 HMS5 RG
Description
CRSEAL 68X90X10 HMS5 RG SINGLE LIP SEAL
Part # 68X90X10 HMS5 RG
BDI # 1257057
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608810
32393 / 3.25X4.249X0.375 CRW1 R
Description
CRSEAL 32393 / 3.25X4.249X0.375 CRW1 R ; SGL LIP SEAL
Part # 32393
BDI # 1244059
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185276