3214 E-ZNR
Description
3214 E-ZNR ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3214 E-ZNR
BDI # 1250424
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)