3206 A-2Z
Description
3206 A-2Z ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMX62MMX23.8MM
Part # 3206 A-2Z
BDI # 1263845
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258094
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3210 A-2Z/C3
Description
3210 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 50MMX90MMX30.2MM
Part # 3210 A-2Z/C3
BDI # 1250372
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258041
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5307MFF
Description
MRC.5307MFF ANG CONTACT BALL BRG ; NON-RETURNABLE 35MMB 80MMOD 34.9MM WD
Part # MRC.5307MFF
BDI # 662971
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256360
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3304 A-2Z/C3
Description
3304 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 20MMB 52MMOD 22.2MM WD DR
Part # 3304 A-2Z/C3
BDI # 1250804
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3209 A-2Z/C3
Description
3209 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMX85MMX30.2MM
Part # 3209 A-2Z/C3
BDI # 1250343
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258050
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)