M1222T

COMPARE

M1222T

Description
M1222T AC MOTOR ; 2/.89HP 1725/1140RPM 3PH 60HZ 182T 3628M

BALDOR-RELIANCE

Part # M1222T

BDI # 129719

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 0.89 | 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY