K285;5K49MN6080

COMPARE

K285;5K49MN6080

Description
5K49MN6080 FAN/BLOWER MOTOR ; 1/2HP 1140RPM 56 3/60/208230/460

LEESON

Part # K285

BDI # 21450136

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.6-2.6 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
CWDM3543

COMPARE

CWDM3543

Description
CWDM3543 WASHDOWN DUTY MOTOR ; .75HP 1180RPM 3PH 60HZ 56C 3524M TENV F1

BALDOR-RELIANCE

Part # CWDM3543

BDI # 126332

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CWDM3539

COMPARE

CWDM3539

Description
CWDM3539 WASHDOWN DUTY MOTOR ; .5HP 1175RPM 3PH 60HZ 56C 3522M TENV F1

BALDOR-RELIANCE

Part # CWDM3539

BDI # 126328

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY