EWDM3558T
Description
EWDM3558T WASHDOWN DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 143T 3528M TEFC F1
Part # EWDM3558T
BDI # 127704
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP3584T
Description
ECP3584T SEVERE DUTY MOTOR ; 1.5HP 1755RPM 3PH 60HZ 145T 0530M TEFC F
Part # ECP3584T
BDI # 126609
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM3555T
Description
EM3555T GENERAL PURPOSE AC MOTOR ; 2HP 3490RPM 3PH 60HZ 3526M N
Part # EM3555T
BDI # 127329
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP3587T
Description
ECP3587T SEVERE DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 145T 0526M TEFC F1
Part # ECP3587T
BDI # 126614
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
AOM3558T
Description
AOM3558T GENERAL PURPOSE AC MOTOR ; 2 AIR OVERHP 1735RPM 3PH 60HZ 145T 3524M
Part # AOM3558T
BDI # 125139
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted