M1721T

COMPARE

M1721T

Description
M1721T AC MOTOR ; 1.5/.67HP 1735/1160RPM 3PH 60HZ 182T 352

BALDOR-RELIANCE

Part # M1721T

BDI # 129768

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.17
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 0.67 | 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY