EM3667T

COMPARE

EM3667T

Description
EM3667T GENERAL PURPOSE AC MOTOR ; 1.5HP 1170RPM 3PH 60HZ 182T 0630M TEFC F

BALDOR-RELIANCE

Part # EM3667T

BDI # 127373

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3607T

COMPARE

EM3607T

Description
EM3607T GENERAL PURPOSE AC MOTOR ; 1.5HP 1165RPM 3PH 60HZ 182T 3632M TEFC F

BALDOR-RELIANCE

Part # EM3607T

BDI # 127347

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.55
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY