VEM3546
Description
VEM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3520M TEFC F1 N
Part # VEM3546
BDI # 130866
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEM3581
Description
VEM3581 GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 56C 0520M TEFC F1 N
Part # VEM3581
BDI # 130879
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.49
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEM3581T
Description
VEM3581T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143TC 0520M TEFC F1
Part # VEM3581T
BDI # 130880
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.04
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VECP3581
Description
VECP3581 SEVERE DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 0522M TEFC F1 N
Part # VECP3581
BDI # 130798
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VESWDM3546
Description
VESWDM3546 WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3522M TENV F1 N
Part # VESWDM3546
BDI # 130923
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face