50A36
Description
50A36 ROLLER CHAIN SPROCKET ; 5/8" P 36T 21/32" MIN PLAIN BORE A PLATE
Part # 50A36
BDI # 621178
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Global Part Number GPN:
31738
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
60A36
Description
60A36 ROLLER CHAIN SPROCKET ; 3/4" P 36T 15/16" MIN PLAIN BORE A PLATE
Part # 60A36
BDI # 622629
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Global Part Number GPN:
31798
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
40A36
Description
40A36 ROLLER CHAIN SPROCKET ; 1/2" P 36T 19/32" MIN PLAIN BORE A PLATE
Part # 40A36
BDI # 619451
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Global Part Number GPN:
31653
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore