40A17
Description
40A17 ROLLER CHAIN SPROCKET ; 1/2" P 17T 5/8" MIN PLAIN BORE A PLATE
Part # 40A17
BDI # 619428
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Global Part Number GPN:
31634
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
80A9
Description
80A9 ROLLER CHAIN SPROCKET ; 1" P 9T 15/16" MIN PLAIN BORE A PLATE
Part # 80A9
BDI # 624461
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Global Part Number GPN:
31892
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.591
Outside Diameter - Millimeter:
142
Pitch Diameter - Millimeter:
141.22
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
50A36
Description
50A36 ROLLER CHAIN SPROCKET ; 5/8" P 36T 21/32" MIN PLAIN BORE A PLATE
Part # 50A36
BDI # 621178
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Global Part Number GPN:
31738
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
50A33
Description
50A33 ROLLER CHAIN SPROCKET ; 5/8" P 33T 21/32" MIN PLAIN BORE A PLATE
Part # 50A33
BDI # 621174
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Global Part Number GPN:
31735
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore