50A60
Description
50A60 ROLLER CHAIN SPROCKET ; 5/8" P 60T 15/16" MIN PLAIN BORE A PLATE
Part # 50A60
BDI # 621204
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Global Part Number GPN:
31762
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
60A48
Description
60A48 ROLLER CHAIN SPROCKET ; 3/4" P 48T 15/16" MIN PLAIN BORE A PLATE
Part # 60A48
BDI # 622643
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Global Part Number GPN:
31810
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Rough Bore
80A34
Description
80A34 ROLLER CHAIN SPROCKET ; 1" P 34T 1-3/16" MIN PLAIN BORE A PLATE
Part # 80A34
BDI # 624426
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Global Part Number GPN:
31859
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore