50BTB36
Description
50BTB36 ROLLER CHAIN SPROCKET ; 5/8" P 36T BORE FOR 2012 BUSHING
Part # 50BTB36
BDI # 621926
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32152
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
100BTB36
Description
100BTB36 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 36T BORE FOR 3020 BUSHING
Part # 100BTB36
BDI # 614263
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31929
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
60BTB36
Description
60BTB36 ROLLER CHAIN SPROCKET ; 3/4" P 36T BORE FOR 2012 BUSHING
Part # 60BTB36
BDI # 623435
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32204
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
40BTB36
Description
40BTB36 ROLLER CHAIN SPROCKET ; 1/2" 36T BORE FOR 1610 BUSHING
Part # 40BTB36
BDI # 620142
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32074
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed