80BTB45
Description
80BTB45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR 2517 BUSHING
Part # 80BTB45
BDI # 625175
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32259
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
50SDS42
Description
50SDS42 ROLLER CHAIN SPROCKET ; 5/8" P 42T BORE FOR SDS BUSHING
Part # 50SDS42
BDI # 622142
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31026
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
40BTB54
Description
40BTB54 ROLLER CHAIN SPROCKET ; 1/2" 54T BORE FOR 1610 BUSHING
Part # 40BTB54
BDI # 620147
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32079
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
100BTB22
Description
100BTB22 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 22T BORE FOR 2517 BUSHING
Part # 100BTB22
BDI # 614251
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31917
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Split Taper Bushing
Global Part Number GPN:
571696
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed