40B34
Description
40B34 ROLLER CHAIN SPROCKET ; 1/2" P 34T 5/8" MIN PLAIN BORE
Part # 40B34
BDI # 620199
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Global Part Number GPN:
36163
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
50B34
Description
50B34 ROLLER CHAIN SPROCKET ; 5/8" P 34T 3/4" MIN PLAIN BORE
Part # 50B34
BDI # 621982
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Global Part Number GPN:
36261
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Rough Bore