D40B40
Description
D40B40 ROLLER CHAIN SPROCKET ; ROUGH BORE 40-2 CHAIN 40T B-HUB ONE SIDE
Part # D40B40
BDI # 607752
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
Duplex Type
Global Part Number GPN:
30607
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
40B40
Description
40B40 ROLLER CHAIN SPROCKET ; 1/2" P 40T 3/4" MIN PLAIN BORE
Part # 40B40
BDI # 620206
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Global Part Number GPN:
36169
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
25B40
Description
25B40 ROLLER CHAIN SPROCKET ; 1/4" P 40T 1/2" MIN PLAIN BORE
Part # 25B40
BDI # 617896
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.187
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.327
Global Part Number GPN:
36093
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Rough Bore
35B40
Description
35B40 ROLLER CHAIN SPROCKET ; 3/8" P 40T 5/8" MIN PLAIN BORE
Part # 35B40
BDI # 618946
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Global Part Number GPN:
36125
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
80B40
Description
80B40 ROLLER CHAIN SPROCKET ; 1" P 40T 1-3/16" MIN PLAIN BORE
Part # 80B40
BDI # 625230
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Global Part Number GPN:
36391
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore