40BS44 1
Description
40BS44 1 ROLLER CHAIN SPROCKET ; 1/2" P 44T 1" BORE
Part # 40BS44 1
BDI # 619930
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
With 2 Set Screw
Global Part Number GPN:
33103
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Finished Bore
40B44
Description
40B44 ROLLER CHAIN SPROCKET ; 1/2" P 44T 3/4" MIN PLAIN BORE
Part # 40B44
BDI # 620211
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Global Part Number GPN:
36173
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore