80BTB45
Description
80BTB45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR 2517 BUSHING
Part # 80BTB45
BDI # 625175
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32259
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
40BTB45
Description
40BTB45 ROLLER CHAIN SPROCKET ; 1/2" PITCH 45T TAPERLOCK BUSHED
Part # 40BTB45
BDI # 620145
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32077
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
50B45SS
Description
50B45SS ROLLER CHAIN SPROCKET ; 5/8" P 45T 3/4" MIN PLAIN STAINLESS
Part # 50B45SS
BDI # 621996
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.313
Global Part Number GPN:
36589
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
35B45
Description
35B45 ROLLER CHAIN SPROCKET ; ROUGH BORE 35 CHAIN 45T 1 ROW
Part # 35B45
BDI # 618949
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Global Part Number GPN:
36127
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
40B45
Description
40B45 ROLLER CHAIN SPROCKET ; 1/2" P 45T 3/4" MIN PLAIN BORE
Part # 40B45
BDI # 620212
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Global Part Number GPN:
36174
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore