Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Global Part Number GPN:
36288
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Rough Bore
40BTB70
Description
40BTB70 ROLLER CHAIN SPROCKET ; 1/2" 70T BORE FOR 1610 BUSHING
Part # 40BTB70
BDI # 620149
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32081
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed