100B19
Description
100B19 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 19T 1-5/16" MIN PLAIN BORE
Part # 100B19
BDI # 614286
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Global Part Number GPN:
35939
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
50SDS42
Description
50SDS42 ROLLER CHAIN SPROCKET ; 5/8" P 42T BORE FOR SDS BUSHING
Part # 50SDS42
BDI # 622142
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31026
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
80BS25 1 3/8
Description
80BS25 1 3/8 ROLLER CHAIN SPROCKET ; 80 CHAIN 25T B-HUB ONE SIDE 1.375IN FB
Part # 80BS25 1 3/8
BDI # 624751
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With 2 Set Screw
Global Part Number GPN:
34371
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
35BS70 3/4
Description
35BS70 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 70T 3/4" BORE
Part # 35BS70 3/4
BDI # 618849
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
With 2 Set Screw
Global Part Number GPN:
32574
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore
80B25
Description
80B25 ROLLER CHAIN SPROCKET ; 1" P 25T 1" MIN PLAIN BORE
Part # 80B25
BDI # 625211
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Global Part Number GPN:
36376
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore