40B60
Description
40B60 ROLLER CHAIN SPROCKET ; 1/2" P 60T 3/4" MIN PLAIN BORE
Part # 40B60
BDI # 620228
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Global Part Number GPN:
36189
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
80BTB45
Description
80BTB45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR 2517 BUSHING
Part # 80BTB45
BDI # 625175
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32259
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
100B19
Description
100B19 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 19T 1-5/16" MIN PLAIN BORE
Part # 100B19
BDI # 614286
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Global Part Number GPN:
35939
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
50SDS42
Description
50SDS42 ROLLER CHAIN SPROCKET ; 5/8" P 42T BORE FOR SDS BUSHING
Part # 50SDS42
BDI # 622142
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31026
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
50B60
Description
50B60 ROLLER CHAIN SPROCKET ; 5/8" P 60T 1" MIN PLAIN BORE
Part # 50B60
BDI # 622011
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Global Part Number GPN:
36287
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore