80BTB45
Description
80BTB45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR 2517 BUSHING
Part # 80BTB45
BDI # 625175
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32259
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
80B45
Description
80B45 ROLLER CHAIN SPROCKET ; ROUGH BORE 80 CHAIN 45T 1 ROW
Part # 80B45
BDI # 625236
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Global Part Number GPN:
36396
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Rough Bore
100BTB36
Description
100BTB36 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 36T BORE FOR 3020 BUSHING
Part # 100BTB36
BDI # 614263
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31929
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed