HB882 210-CC 10.85 2-1/8IN SHFT
Description
H8C21S01085 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H8C21S01085
BDI # 299003
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.79
Overall Width - Inch:
13.07
HB882 210-CC 9.26 2-1/8IN SHFT
Description
H8C21S00926 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H8C21S00926
BDI # 299000
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.79
Overall Width - Inch:
13.07