HB882CN210TC/20.81A1SI2.125X3.94
Description
HB882CN210TC/20.81A1SI2.125X3.94 ; HELICAL GEAR REDUCER
Part # H8C21S02081
BDI # 299015
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.79
Overall Width - Inch:
13.07