H50BTL16
Description
H50BTL16 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 16T TAPERLOCK W/HT
Part # 50BTB16H
BDI # 919610
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
100BTB16
Description
100BTB16 ROLLER CHAIN SPROCKET ; 1-1/4" P 16T BORE FOR 2517 BUSHING
Part # 100BTB16
BDI # 614239
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31905
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
41BTB16
Description
41BTB16 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 41BTB16
BDI # 620644
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32088
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
100SF16
Description
100SF16 ROLLER CHAIN SPROCKET ; 1-1/4" P 16T BORE FOR SF BUSHING
Part # 100SF16
BDI # 614411
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
QD Bushing
Global Part Number GPN:
31194
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
60SH16
Description
60SH16 ROLLER CHAIN SPROCKET ; 3/4" P 16T BORE FOR SH BUSHING
Part # 60SH16
BDI # 623655
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
QD Bushing
Global Part Number GPN:
31082
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed